- AZ Cool Blue Surface Grinding Wheel
- 10 in Diameter
- 46 Grit
- Blue Aluminum Oxide
| Arbor Diameter | 3 in |
| Applicable Materials | Heavy Stainless Steel |
| Hardness Grade | I |
| Tool Shape | Type 1 |
| Thickness | 1 in |
| Abrasive Material | Blue Aluminum Oxide |
| Dia. | 10 in |
| Grit | 46 |
| RPM | 2630 rpm |
| Type of Abrasive | Bonded |
| Weight | 0.0 LB |

