- AZ Cool Blue Surface Grinding Wheel
- 12 in Diameter
- 46 Grit
- Blue Aluminum Oxide
| Type of Abrasive | Bonded |
| Thickness | 1 in |
| Tool Shape | Type 1 |
| Applicable Materials | Heavy Stainless Steel |
| Abrasive Material | Blue Aluminum Oxide |
| Hardness Grade | H |
| Grit | 46 |
| Arbor Diameter | 3 in |
| RPM | 2190 rpm |
| Dia. | 12 in |
| Weight | 8.41 LB |

