- AZ Cool Blue Surface Grinding Wheel
- 12 in Diameter
- 46 Grit
- Blue Aluminum Oxide
| RPM | 2190 rpm |
| Tool Shape | Type 7 |
| Arbor Diameter | 3 in |
| Thickness | 2 in |
| Applicable Materials | Heavy Stainless Steel |
| Type of Abrasive | Bonded |
| Dia. | 12 in |
| Grit | 46 |
| Abrasive Material | Blue Aluminum Oxide |
| Hardness Grade | I |
| Weight | 0.0 LB |

