- AZ Cool Blue Surface Grinding Wheel
- 14 in Diameter
- 46 Grit
- Blue Aluminum Oxide
| Hardness Grade | J |
| Dia. | 14 in |
| Applicable Materials | Heavy Stainless Steel |
| Tool Shape | Type 5 |
| Type of Abrasive | Bonded |
| Arbor Diameter | 5 in |
| Grit | 46 |
| RPM | 1880 rpm |
| Thickness | 1.5 in |
| Abrasive Material | Blue Aluminum Oxide |
| Weight | 0.0 LB |

