- Green Silicon Carbide Surface Grinding Wheel
- 7 in Diameter
- 80 Grit
- Green Silicon Carbide
| Type of Abrasive | Bonded |
| Abrasive Material | Green Silicon Carbide |
| Applicable Materials | Tungsten Carbide, Non-Ferrous Metals |
| RPM | 3760 rpm |
| Hardness Grade | I |
| Dia. | 7 in |
| Arbor Diameter | 1 1/4 in |
| Tool Shape | Type 5 |
| Thickness | 1 in |
| Grit | 80 |
| Weight | 0.0 LB |

