- Green Silicon Carbide Surface Grinding Wheel
- 8 in Diameter
- 80 Grit
- Green Silicon Carbide
| Thickness | 0.25 in |
| Type of Abrasive | Bonded |
| Tool Shape | Type 1 |
| Arbor Diameter | 1 1/4 in |
| RPM | 3600 rpm |
| Abrasive Material | Green Silicon Carbide |
| Hardness Grade | I |
| Grit | 80 |
| Applicable Materials | Tungsten Carbide, Non-Ferrous Metals |
| Dia. | 8 in |
| Weight | 0.0 LB |

