- White Aluminum Oxide Surface Grinding Wheel
- 8 in Diameter
- 46 Grit
- White Premium Aluminum Oxide
| Hardness Grade | J |
| Grit | 46 |
| RPM | 3600 rpm |
| Tool Shape | Type 1 |
| Type of Abrasive | Bonded |
| Thickness | 0.5 in |
| Arbor Diameter | 1 1/4 in |
| Abrasive Material | White Premium Aluminum Oxide |
| Dia. | 8 in |
| Weight | 0.0 LB |

