- White Aluminum Oxide Surface Grinding Wheel
- 10 in Diameter
- 60 Grit
- White Premium Aluminum Oxide
| RPM | 2674 rpm |
| Dia. | 10 in |
| Tool Shape | Type 1 |
| Thickness | 1 in |
| Abrasive Material | White Premium Aluminum Oxide |
| Grit | 60 |
| Type of Abrasive | Bonded |
| Arbor Diameter | 3 in |
| Hardness Grade | J |
| Weight | 0.0 LB |

