- White Aluminum Oxide Surface Grinding Wheel
- 12 in Diameter
- 60 Grit
- White Premium Aluminum Oxide
| Abrasive Material | White Premium Aluminum Oxide |
| Hardness Grade | J |
| Thickness | 1 in |
| Grit | 60 |
| Tool Shape | Type 1 |
| Arbor Diameter | 5 in |
| Type of Abrasive | Bonded |
| Dia. | 12 in |
| RPM | 2228 rpm |
| Weight | 0.0 LB |

