- White Aluminum Oxide Surface Grinding Wheel
- 14 in Diameter
- 60 Grit
- White Premium Aluminum Oxide
| RPM | 1910 rpm |
| Type of Abrasive | Bonded |
| Thickness | 2 in |
| Hardness Grade | I |
| Abrasive Material | White Premium Aluminum Oxide |
| Arbor Diameter | 5 in |
| Dia. | 14 in |
| Grit | 60 |
| Tool Shape | Type 5 |
| Weight | 0.0 LB |

