- Tool & Cutter Wheel, White Aluminum Oxide, Type 11
- 5 in Diameter
- 46 Grit
- White Premium Aluminum Oxide
| Dia. | 5 in |
| Thickness | 1.75 in |
| Arbor Diameter | 1 1/4 in |
| Grit | 46 |
| Tool Shape | Type 11 |
| Abrasive Material | White Premium Aluminum Oxide |
| Type of Abrasive | Bonded |
| Hardness Grade | H |
| RPM | 5348 rpm |
| Weight | 0.0 LB |

