- Tool & Cutter Wheel, White Aluminum Oxide, Type 11
- 6 in Diameter
- 60 Grit
- White Premium Aluminum Oxide
| RPM | 4456 rpm |
| Dia. | 6 in |
| Hardness Grade | K |
| Tool Shape | Type 6 |
| Thickness | 2 in |
| Grit | 60 |
| Abrasive Material | White Premium Aluminum Oxide |
| Arbor Diameter | 1 1/4 in |
| Type of Abrasive | Bonded |
| Weight | 0.0 LB |

