- Tool & Cutter Wheel, Plate Mounted
- 6 in Diameter
- 100 Grit
- Green Silicon Carbide
| Grit | 100 |
| Tool Shape | Type 50 |
| Dia. | 6 in |
| Hardness Grade | I |
| Arbor Diameter | 4 in |
| Abrasive Material | Green Silicon Carbide |
| RPM | 3450 rpm |
| Type of Abrasive | Bonded |
| Thickness | 1 in |
| Weight | 0.0 LB |

