- Bench Wheel, Green Silicon Carbide, Carton Pack
- 6 in Diameter
- 60 Grit
- Green Silicon Carbide
| RPM | 4456 rpm |
| Type of Abrasive | Bonded |
| Grit | 60 |
| Dia. | 6 in |
| Abrasive Material | Green Silicon Carbide |
| Thickness | 0.75 in |
| Arbor Diameter | 1 in |
| Hardness Grade | I |
| Tool Shape | Type 1 |
| Weight | 1.6 LB |

