- Bench Wheel, Green Silicon Carbide, Carton Pack
- 7 in Diameter
- 60 Grit
- Green Silicon Carbide
| Type of Abrasive | Bonded |
| Tool Shape | Type 1 |
| RPM | 3760 rpm |
| Abrasive Material | Green Silicon Carbide |
| Grit | 60 |
| Dia. | 7 in |
| Hardness Grade | I |
| Thickness | 0.75 in |
| Arbor Diameter | 1 in |
| Weight | 0.0 LB |

