- Bench Wheel, Brown Alum Oxide, Carton Pack
- 8 in Diameter
- 46 Grit
- Brown Aluminum Oxide
| Dia. | 8 in |
| Hardness Grade | M |
| Arbor Diameter | 1 1/4 in |
| Type of Abrasive | Bonded |
| Thickness | 0.75 in |
| Grit | 46 |
| Tool Shape | Type 1 |
| Abrasive Material | Brown Aluminum Oxide |
| RPM | 3600 rpm |
| Weight | 0.0 LB |

