- Bench Wheel, Brown Alum Oxide, Carton Pack
- 10 in Diameter
- 54 Grit
- Brown Aluminum Oxide
| Tool Shape | Type 1 |
| Dia. | 10 in |
| RPM | 2483 rpm |
| Arbor Diameter | 1 1/4 in |
| Grit | 54 |
| Abrasive Material | Brown Aluminum Oxide |
| Hardness Grade | M |
| Thickness | 2 in |
| Type of Abrasive | Bonded |
| Weight | 0.0 LB |

