- Bench Wheel, Brown Alum Oxide, Single Pack
- 16 in Diameter
- 36 Grit
- Brown Aluminum Oxide
| RPM | 1550 rpm |
| Dia. | 16 in |
| Tool Shape | Type 1 |
| Arbor Diameter | 1 1/2 in |
| Hardness Grade | O |
| Abrasive Material | Brown Aluminum Oxide |
| Thickness | 2 in |
| Type of Abrasive | Bonded |
| Grit | 36 |
| Weight | 0.0 LB |

