- Bench Wheel, Brown Alum Oxide, Single Pack
- 18 in Diameter
- 54 Grit
- Brown Aluminum Oxide
| Grit | 54 |
| Hardness Grade | M |
| RPM | 1485 rpm |
| Type of Abrasive | Bonded |
| Tool Shape | Type 1 |
| Arbor Diameter | 1 1/2 in |
| Dia. | 18 in |
| Thickness | 3 in |
| Abrasive Material | Brown Aluminum Oxide |
| Weight | 60.0 LB |

