- Centerless Grinding Wheel, Aluminum Oxide
- 14 in Diameter
- 80 Grit
- Semi -Friable Aluminum Oxide
| Tool Shape | Type 1 |
| Arbor Diameter | 5 in |
| Hardness Grade | M |
| Grit | 80 |
| Abrasive Material | Semi -Friable Aluminum Oxide |
| RPM | 1910 rpm |
| Dia. | 14 in |
| Thickness | 1 in |
| Type of Abrasive | Bonded |
| Weight | 0.0 LB |

