- Centerless Grinding Wheel, Aluminum Oxide
- 14 in Diameter
- 54 Grit
- Semi -Friable Aluminum Oxide
| Dia. | 14 in |
| Type of Abrasive | Bonded |
| Abrasive Material | Semi -Friable Aluminum Oxide |
| Grit | 54 |
| RPM | 1910 rpm |
| Thickness | 1.25 in |
| Hardness Grade | K |
| Tool Shape | Type 1 |
| Arbor Diameter | 5 in |
| Weight | 0.0 LB |

