- Centerless Grinding Wheel, Aluminum Oxide
- 16 in Diameter
- 80 Grit
- Semi -Friable Aluminum Oxide
| Thickness | 1.5 in |
| Dia. | 16 in |
| Arbor Diameter | 8 in |
| Hardness Grade | M |
| Grit | 80 |
| Tool Shape | Type 1 |
| RPM | 1671 rpm |
| Abrasive Material | Semi -Friable Aluminum Oxide |
| Type of Abrasive | Bonded |
| Weight | 0.0 LB |

