- Rubber Feed Regulating Wheel
- 12 in Diameter
| Arbor Diameter | 5 in |
| Tool Shape | Type 7 |
| Thickness | 4 in |
| Type of Abrasive | Bonded |
| Dia. | 12 in |
| Weight | 0.0 LB |
| Arbor Diameter | 5 in |
| Tool Shape | Type 7 |
| Thickness | 4 in |
| Type of Abrasive | Bonded |
| Dia. | 12 in |
| Weight | 0.0 LB |