- Centerless Grinding Wheel, Aluminum Oxide
- 20 in Diameter
- 60 Grit
- Semi -Friable Aluminum Oxide
| Arbor Diameter | 12 in |
| Tool Shape | Type 1 |
| Hardness Grade | L |
| RPM | 1623 rpm |
| Abrasive Material | Semi -Friable Aluminum Oxide |
| Thickness | 6 in |
| Grit | 60 |
| Type of Abrasive | Bonded |
| Dia. | 20 in |
| Weight | 0.0 LB |

