- Centerless Grinding Wheel, Aluminum Oxide
- 24 in Diameter
- 80 Grit
- Semi -Friable Aluminum Oxide
| Dia. | 24 in |
| Arbor Diameter | 12 in |
| Abrasive Material | Semi -Friable Aluminum Oxide |
| Tool Shape | Type 1 |
| RPM | 1353 rpm |
| Type of Abrasive | Bonded |
| Thickness | 6 in |
| Hardness Grade | J |
| Grit | 80 |
| Weight | 0.0 LB |

