- Centerless Grinding Wheel, Silicon Carbide
- 24 in Diameter
- 60 Grit
- Silicon Carbide
| Type of Abrasive | Bonded |
| Arbor Diameter | 12 in |
| Thickness | 8 in |
| Grit | 60 |
| Tool Shape | Type 1 |
| Dia. | 24 in |
| RPM | 1353 rpm |
| Abrasive Material | Silicon Carbide |
| Hardness Grade | L |
| Weight | 0.0 LB |

