- Rubber Feed Regulating Wheel
- 14 in Diameter
| Thickness | 20 in |
| Arbor Diameter | 6 in |
| Dia. | 14 in |
| Tool Shape | Type 7 |
| Type of Abrasive | Bonded |
| Weight | 0.0 LB |
| Thickness | 20 in |
| Arbor Diameter | 6 in |
| Dia. | 14 in |
| Tool Shape | Type 7 |
| Type of Abrasive | Bonded |
| Weight | 0.0 LB |