- Rubber Feed Regulating Wheel
- 8 in Diameter
| Thickness | 4 in |
| Tool Shape | Type 5 |
| Type of Abrasive | Bonded |
| Arbor Diameter | 3 in |
| Dia. | 8 in |
| Weight | 0.0 LB |
| Thickness | 4 in |
| Tool Shape | Type 5 |
| Type of Abrasive | Bonded |
| Arbor Diameter | 3 in |
| Dia. | 8 in |
| Weight | 0.0 LB |