- Rubber Feed Regulating Wheel
- 9 in Diameter
| Arbor Diameter | 4 in |
| Thickness | 2 in |
| Tool Shape | Type 1 |
| Type of Abrasive | Bonded |
| Dia. | 9 in |
| Weight | 0.0 LB |
| Arbor Diameter | 4 in |
| Thickness | 2 in |
| Tool Shape | Type 1 |
| Type of Abrasive | Bonded |
| Dia. | 9 in |
| Weight | 0.0 LB |