- Rubber Feed Regulating Wheel
- 9 in Diameter
| Dia. | 9 in |
| Type of Abrasive | Bonded |
| Arbor Diameter | 4 in |
| Thickness | 4 in |
| Tool Shape | Type 7 |
| Weight | 0.0 LB |
| Dia. | 9 in |
| Type of Abrasive | Bonded |
| Arbor Diameter | 4 in |
| Thickness | 4 in |
| Tool Shape | Type 7 |
| Weight | 0.0 LB |