- Rubber Feed Regulating Wheel
- 10 in Diameter
| Tool Shape | Type 7 |
| Type of Abrasive | Bonded |
| Arbor Diameter | 5 1/2 in |
| Dia. | 10 in |
| Thickness | 6 in |
| Weight | 0.0 LB |
| Tool Shape | Type 7 |
| Type of Abrasive | Bonded |
| Arbor Diameter | 5 1/2 in |
| Dia. | 10 in |
| Thickness | 6 in |
| Weight | 0.0 LB |