- Type 1 Cut-Off Wheel, Air & Electric Die Grinders
- 4 in Diameter
- 36 Grit
| Dia. | 4 in |
| Tool Shape | Type 1 |
| Thickness | 0.0625 in |
| Arbor Diameter | 3/8 in |
| Used With | Portable Grinders |
| RPM | 19000 rpm |
| Grit | 36 |
| Applicable Materials | Metal, Steel |
| Hardness Grade | R |
| Abrasive Material | Aluminum Oxide |
| Type of Abrasive | Bonded |
| Weight | 0.06 LB |

