- Quickie Cut™ Contaminate Free Cut-Off Wheel
- 4 1/2 in Diameter
- 36 Grit
| Dia. | 4.5 in |
| Abrasive Material | White Aluminum Oxide |
| Hardness Grade | T |
| Thickness | 0.045 in |
| RPM | 13300 rpm |
| Arbor Diameter | 7/8 in |
| Applicable Materials | Aluminum, Stainless Steel |
| Type of Abrasive | Bonded |
| Used With | Right Angle Grinder/Sander, Right Angle Grinders |
| Tool Shape | Type 1 Rigid |
| Grit | 36 |
| Weight | 0.02 LB |

