- Quickie Cut™ Thin Cut-Off Wheel
- 6 in Diameter
- 36 Grit
| Dia. | 6 in |
| Applicable Materials | Great on Steel, Stainless Steel |
| RPM | 10200 rpm |
| Arbor Diameter | 7/8 in |
| Type of Abrasive | Bonded |
| Grit | 36 |
| Thickness | 0.045 in |
| Hardness Grade | T |
| Used With | Right Angle Grinders |
| Abrasive Material | Aluminum Oxide |
| Tool Shape | Type 1 Rigid |
| Weight | 0.15 LB |

