- Quickie Cut™ Thin Cut-Off Wheel
- 7 in Diameter
- 36 Grit
| Abrasive Material | Aluminum Oxide |
| Tool Shape | Type 1 Rigid |
| Type of Abrasive | Bonded |
| Hardness Grade | T |
| Arbor Diameter | 7/8 in |
| Applicable Materials | Great on Steel, Stainless Steel |
| Used With | Right Angle Grinders |
| RPM | 8500 rpm |
| Grit | 36 |
| Dia. | 7 in |
| Thickness | 0.045 in |
| Weight | 0.22 LB |

