- Type 1 Cut-Off Wheel, Circular Saws
- 7 in Diameter
- 24 Grit
| Arbor Diameter | 5/8 in |
| Type of Abrasive | Bonded |
| Tool Shape | Type 1 |
| Applicable Materials | Metal, Steel |
| Hardness Grade | R |
| Dia. | 7 in |
| Grit | 24 |
| Thickness | 0.09375 in |
| RPM | 8600 rpm |
| Abrasive Material | Aluminum Oxide |
| Used With | Circular Saw |
| Type | Portable or Circular Saw Blade |
| Weight | 0.33 LB |

