- Type 1 Cut-Off Wheel, Stationary Saws
- 10 in Diameter
- 24 Grit
| Hardness Grade | R |
| Used With | Stationary Saw |
| RPM | 6110 rpm |
| Grit | 24 |
| Applicable Materials | Metal, Steel |
| Arbor Diameter | 5/8 in |
| Dia. | 10 in |
| Thickness | 0.09375 in |
| Tool Shape | Type 1 |
| Abrasive Material | Aluminum Oxide |
| Type of Abrasive | Bonded |
| Weight | 0.61 LB |

