- Type 1 Cut-Off Wheel, Stationary Saws
- 16 in Diameter
- 24 Grit
| Arbor Diameter | 1 in |
| Grit | 24 |
| Abrasive Material | Aluminum Oxide |
| RPM | 3820 rpm |
| Used With | Stationary Saw |
| Type of Abrasive | Bonded |
| Applicable Materials | Metal, Steel |
| Type | Stationary Saw Cut-Off Blade |
| Tool Shape | Type 1 |
| Thickness | 0.15625 in |
| Hardness Grade | R |
| Dia. | 16 in |
| Weight | 0.45 LB |

