- Type 1 Cut-Off Wheel, High Speed Gas Saws
- 12 in Diameter
- 24 Grit
| RPM | 6400 rpm |
| Grit | 24 |
| Dia. | 12 in |
| Applicable Materials | Metal, Steel |
| Type of Abrasive | Bonded |
| Abrasive Material | Aluminum Oxide |
| Hardness Grade | R |
| Tool Shape | Type 1 |
| Arbor Diameter | 1 in |
| Thickness | 0.15625 in |
| Used With | Gas Saw |
| Weight | 1.47 LB |

