- Type 1 Cut-Off Wheel, High Speed Gas Saws
- 14 in Diameter
- 24 Grit
| Type of Abrasive | Bonded |
| Grit | 24 |
| Abrasive Material | Silicone Carbide/Aluminum Oxide |
| Tool Shape | Type 1 |
| Arbor Diameter | 1 in |
| Dia. | 14 in |
| Thickness | 0.15625 in |
| Applicable Materials | Ductile Iron |
| Hardness Grade | R |
| RPM | 5500 rpm |
| Used With | Gas Saw |
| Weight | 1.04 LB |

