- Type 1 Cut-Off Wheel, High Speed Gas Saws
- 14 in Diameter
- 16 Grit
| Grit | 16 |
| Arbor Diameter | 1 in |
| Dia. | 14 in |
| Tool Shape | Type 1 |
| Applicable Materials | Asphalt/Green Concrete |
| Used With | Walk Behind Saws |
| Type of Abrasive | Bonded |
| Hardness Grade | U |
| RPM | 5500 rpm |
| Thickness | 0.1875 in |
| Abrasive Material | Silicon Carbide |
| Weight | 1.98 LB |

