- Depressed Center Wheel-Cutting / Notching - 1/8"
- 4 1/2 in Diameter
- 24 Grit
| Grit | 24 |
| Thickness | 0.125 in |
| Hardness Grade | S |
| Used With | Right Angle Grinder/Sander |
| Type of Abrasive | Bonded |
| Dia. | 4.5 in |
| RPM | 13300 rpm |
| Tool Shape | Type 27 |
| Applicable Materials | Aluminum, Ferrous Metals, Stainless, Stainless Steel |
| Abrasive Material | White Aluminum Oxide |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Weight | 0.26 LB |

