- Depressed Center Wheel- 1/4" Grinding, Type 27
- 6 in Diameter
- 24 Grit
| Abrasive Material | Aluminum Oxide |
| Used With | Air & Electric Grinders |
| Tool Shape | Type 27 |
| Applicable Materials | Iron, Steel |
| RPM | 9040 rpm |
| Grit | 24 |
| Thickness | 0.25 in |
| Dia. | 6 in |
| Arbor Diameter | 7/8 in |
| Hardness Grade | R |
| Type of Abrasive | Bonded |
| Weight | 0.65 LB |

