- Depressed Center Wheel-Cutting / Notching - 1/8"
- 9 in Diameter
- 24 Grit
| Abrasive Material | Aluminum Oxide |
| Used With | Right Angle Grinder/Sander |
| Type of Abrasive | Bonded |
| RPM | 6650 rpm |
| Grit | 24 |
| Tool Shape | Type 27 |
| Thickness | 0.125 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Hardness Grade | R |
| Applicable Materials | Cast Iron, Steel |
| Dia. | 9 in |
| Weight | 0.88 LB |

