- Depressed Center Wheel- 1/4" Grinding, Type 27
- 7 in Diameter
- 24 Grit
| Used With | Air & Electric Grinders |
| Tool Shape | Type 27 |
| Thickness | 0.25 in |
| Grit | 24 |
| Hardness Grade | S |
| Applicable Materials | Aluminum, Ferrous Metals, Stainless, Stainless Steel |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Abrasive Material | White Aluminum Oxide |
| RPM | 8600 rpm |
| Dia. | 7 in |
| Type of Abrasive | Bonded |
| Weight | 1.2 LB |

