- Type 1 Cut-Off Wheel, Air & Electric Die Grinders
- 2 in Diameter
- 60 Grit
| Tool Shape | Type 1 |
| Applicable Materials | Metal, Steel |
| Type of Abrasive | Bonded |
| Grit | 60 |
| Abrasive Material | Aluminum Oxide |
| RPM | 45000 rpm |
| Used With | Portable Grinders |
| Arbor Diameter | 3/8 in |
| Dia. | 2 in |
| Thickness | 0.03125 in |
| Hardness Grade | R |
| Weight | 0.02 LB |

