- Resin Cup Wheel
- 6 in Diameter
- 16 Grit
| Tool Shape | Type 11 |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Applicable Materials | Concrete, Masonry, Stone |
| Hardness Grade | N |
| Grit | 16 |
| Dia. | 6 in |
| Type of Abrasive | Bonded |
| Abrasive Material | Aluminum Oxide |
| RPM | 6048 rpm |
| Thickness | 2 in |
| Weight | 3.22 LB |

