- Vitrified Mounted Points
- 7/8 in Diameter
| Abrasive Material | Premium Pink Aluminum Oxide |
| Thickness | 2.5 in |
| Size Group | A-1 |
| Dia. | 0.875 in |
| Shank Diameter | 1/4 in |
| Type of Abrasive | Bonded |
| RPM | 10000 rpm |
| Weight | 0.13 LB |
| Abrasive Material | Premium Pink Aluminum Oxide |
| Thickness | 2.5 in |
| Size Group | A-1 |
| Dia. | 0.875 in |
| Shank Diameter | 1/4 in |
| Type of Abrasive | Bonded |
| RPM | 10000 rpm |
| Weight | 0.13 LB |