- Vitrified Mounted Points
- 7/8 in Diameter
| Shank Diameter | 1/4 in |
| Thickness | 2.75 in |
| Dia. | 0.875 in |
| Size Group | A-3 |
| Type of Abrasive | Bonded |
| Abrasive Material | Premium Pink Aluminum Oxide |
| RPM | 10000 rpm |
| Weight | 0.16 LB |
| Shank Diameter | 1/4 in |
| Thickness | 2.75 in |
| Dia. | 0.875 in |
| Size Group | A-3 |
| Type of Abrasive | Bonded |
| Abrasive Material | Premium Pink Aluminum Oxide |
| RPM | 10000 rpm |
| Weight | 0.16 LB |