- Vitrified Mounted Points
- 1 1/4 in Diameter
| Shank Diameter | 1/4 in |
| Size Group | A-4 |
| Abrasive Material | Premium Pink Aluminum Oxide |
| Type of Abrasive | Bonded |
| Thickness | 1.25 in |
| RPM | 10000 rpm |
| Dia. | 1.25 in |
| Weight | 0.0 LB |
| Shank Diameter | 1/4 in |
| Size Group | A-4 |
| Abrasive Material | Premium Pink Aluminum Oxide |
| Type of Abrasive | Bonded |
| Thickness | 1.25 in |
| RPM | 10000 rpm |
| Dia. | 1.25 in |
| Weight | 0.0 LB |